missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Centrifichem™, Technicon™ Beckman™ Polystyrene Sample Cups
Manufactured with crystal clear polystyrene for optimum visibility. Kartell™ Technicon™ Beckman™ Konelab™ Sample Cups are used for specimen analysis.
Brand: Kartell™ 0260000
48.88 GBP valid until 2024-12-31
Use promo code "21745" to get your promotional price.
This item is not returnable.
View return policy
Description
- A range of crystal clear polystyrene auto analyser cups with conical bases
- Stand-alone construction
- CE-IVD approved
Specifications
2.0 mL | |
Hitachi™ Mod: 705 - 706 - 712 - 7250-M/40 - S40 | |
Single-use | |
38 mm |
Crystal Clear | |
Polystyrene | |
Centrifichem™ Technicon™, and Beckman™ analyzers |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction