missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Centrifugation Polypropylene Bio-Bottles
Shop All Thermo Scientific Products
Click to view available options
Capacity (Metric):
180 mL
400 mL
Description
Use these polypropylene screw cap closure bio-bottles for centrifugation compatibility with round buckets as in the Thermo Scientific™ TX-400 Rotor.
- With screw cap
- The 180mL Bio-Bottles (75-003-800) are compatible with Round Buckets for Thermo Scientific TX-200 Rotor (75-003-569)
- The 400mL Bio-Bottles (75-007-585) are compatible with Round Buckets for Thermo Scientific TX-400 Rotor (75-003-655)

Specifications
Specifications
Capacity | 12 x 400 mL |
Capacity (Metric) | 400 mL |
Color | Clear |
Material | Polypropylene |
Closure Color | Blue |
Autoclavable | Autoclavable |
Graduated | No |
Shape | Round |
Product Type | Centrifuge Bottle |
For Use With (Equipment) | Round Bucket for Thermo Scientific TX-400 Rotor |
Show More |
Product Suggestions
Customers who viewed this item also viewed
Special Offers
-
Multiple Manufacturers
Back to the Lab Summer Semester
Save up to 94% on Teaching Lab EssentialsPromo Code: 25721Expires: 2025-05-01
New Offer Save Now
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Thermo Scientific™ Centrifugation Polypropylene Bio-Bottles >
Spot an opportunity for improvement?Share a Content Correction