Learn More
Eppendorf™ Centrifuge 5418 R
The refrigerated Eppendorf Centrifuge 5418 R is an 18-place centrifuge designed for low to medium capacities using 1.5 to 2.0 mL tubes and Microtainers™. Extremely compact with low access height, and very quiet operation it is capable of up to 16,873 x g, making it ideal for standard molecular biology applications.
£4925.00
Specifications
Display | Large LCD |
---|---|
Height (English) Exterior | 9.8 in. |
Height (Metric) Exterior | 25 cm |
Timer | 30 sec. to 9:59 hr., Continuous Run Function |
Width (English) Exterior | 11.7 in. |
Product Code | Brand | Capacity | Max. RCF | Max. Speed | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity | Max. RCF | Max. Speed | Price | Quantity & Availability | |||
10606820
|
Eppendorf™
5401000064 |
18 x 1.5/2 mL | 16,873 x g | 14,000 rpm |
£4925.00
Each |
Estimated Shipment: 08-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
Description
- Small footprint and low access height of 23 cm
- OptiBowl™ design for quiet operation – even without a rotor lid
- Eppendorf QuickLock™ rotor allows for fast and ergonomic lid locking
- Soft-touch one-finger lid closure for ergonomic operation
- FastTemp function for quick pre-cooling and maximized temperature accuracy inside the rotor
- ECO power shut-off engages after 8 hours of nonuse to reduce energy consumption (46 % over night) and extend compressor life (can be deactivated)
- The patented compressor technology reduces vibrations and protects your samples
- Built-in condensation drain to eliminate water accumulation in the rotor chamber
Specifications
Large LCD | |
25 cm | |
11.7 in. | |
UL (120 V), CAN/CSA (120 V), CE, RoHS, IVD for certain catalog numbers | |
No | |
46 cm | |
16,000 to 16,999 x g | |
Yes | |
1 min. to 9 hr. 59 min. plus HOLD | |
17 lb. (7.7 kg) |
9.8 in. | |
30 sec. to 9:59 hr., Continuous Run Function | |
30 cm | |
Lid Lock, steel armoured safety chamber, view port for speed validation, lid emergency release, certified aerosol-tight rotor lids | |
18.2 in. | |
320 W | |
14,000 to 14,999 rpm | |
Yes | |
EN 61010-1, EN 61010-2-020, EN 61000-6-1, EN 61000-3-2, EN 61000-3-3, EN 61326-1, EN 14971, EN 61010-2-101, EN 61326-2-6, EN 62366, EN ISO 18113-3, EN ISO 18113-1, EN ISO 15223-1,EN 378-1, EN 378-2, EN 50581 (refer to manual for more details) | |
Eppendorf 5418 |
The Centrifuge 5418 R is a non-automatic centrifuge for the separation of liquid substance mixtures from the human body and is specifically intended to be used as an accessory together with an in vitro diagnostic device and to enable its use according to its intended purpose. This product complies with the requirements of the EU In Vitro Diagnostics Regulation (IVDR) 2017/746. Eppendorf centrifuges are exclusively intended for indoor use by trained specialists.