missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf Centrifuge 5427 R (EU-IVD)

Centrifuge 5427 R contains a natural refrigerant (R290) to protect your samples and the environment. It features 9 different rotor options including an aerosol-tight 48-place rotor for high-throughput applications.

Brand:  Eppendorf 5429000365

Additional Details : Weight : 32.94000kg

 View more versions of this product

Product Code. 17864744

  • £6130.00 / Each
Estimated Shipment: 08-08-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

  • Rotor capacity of 48 x 1.5/2.0 mL and 12 x 5.0 mL
  • QuickLock rotor for easy lid locking
  • Max. speed of 25,001 x g (16,220 rpm)
  • High-capacity 48-place rotor increases productivity and saves time
  • Soft-touch one-finger closure for ergonomic operation
  • Temperature range from -11 °C to 40 °C
  • FastTemp function for quick pre-cooling (11 minutes from ∼23°C to 4°C)
  • ECO shut-off programmable after 1, 2, 4 or 8 hours of non-use for energy savings and compressor life
  • Built-in condensation drain eliminates water accumulation
  • Automatic rotor recognition and imbalance detection for safety
Specifications

Specifications

48 x 1.5/2.0 mL, 12 x 5.0 mL
25,001 x g
10 in.
< 55 dBA with rotor FA-45-48-11
12.6 in.
UL (120 V), CAN/CSA (120 V), CE, RoHS, IVD for certain catalog numbers
With Rotor FA-45-30-11
230V, 50/60Hz (GB)
495 W
230 V
16,220 rpm
Large, brightly lit LCD
25.4 cm
5 sec. to 9:59 hr.
31.9 cm
Microcentrifuge
Lid Lock, steel armoured safety chamber, view port for speed validation, lid emergency release, certified aerosol-tight rotor lids
Centrifuge 5427 R, rotary knobs
Yes
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

The Centrifuge 5427 R is a non-automatic centrifuge for the separation of liquid substance mixtures from the human body and is specifically intended to be used as an accessory together with an in vitro diagnostic device and to enable its use according to its intended purpose. This product complies with the requirements of the EU In Vitro Diagnostics Regulation (IVDR) 2017/746. Eppendorf centrifuges are exclusively intended for indoor use by trained specialists.