Learn More
Eppendorf Centrifuge 5427 R (EU-IVD)
Centrifuge 5427 R contains a natural refrigerant (R290) to protect your samples and the environment. It features 9 different rotor options including an aerosol-tight 48-place rotor for high-throughput applications.
£5815.00 - £6235.00
Specifications
Capacity | 48 x 1.5/2.0 mL, 12 x 5.0 mL |
---|---|
Max. Speed | 16,220 rpm |
Max. RCF | 25,001 x g |
Display | Large, brightly lit LCD |
Height (English) Exterior | 10 in. |
Product Code | Brand | Electrical Requirements | Includes | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Electrical Requirements | Includes | Price | Quantity & Availability | ||||
17834744
|
Eppendorf
5429000065 |
230V, 50/60Hz (GB) | Without rotor |
£5815.00
Each |
Estimated Shipment: 08-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
17874744
|
Eppendorf
5429000265 |
230V, 50/60Hz (GB) | With Rotor FA-45-48-11 |
£6235.00
Each |
Estimated Shipment: 08-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
17864744
|
Eppendorf
5429000365 |
230V, 50/60Hz (GB) | With Rotor FA-45-30-11 |
£6130.00
Each |
Estimated Shipment: 08-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
- Rotor capacity of 48 x 1.5/2.0 mL and 12 x 5.0 mL
- QuickLock rotor for easy lid locking
- Max. speed of 25,001 x g (16,220 rpm)
- High-capacity 48-place rotor increases productivity and saves time
- Soft-touch one-finger closure for ergonomic operation
- Temperature range from -11 °C to 40 °C
- FastTemp function for quick pre-cooling (11 minutes from ∼23°C to 4°C)
- ECO shut-off programmable after 1, 2, 4 or 8 hours of non-use for energy savings and compressor life
- Built-in condensation drain eliminates water accumulation
- Automatic rotor recognition and imbalance detection for safety
Specifications
48 x 1.5/2.0 mL, 12 x 5.0 mL | |
25,001 x g | |
10 in. | |
< 55 dBA with rotor FA-45-48-11 | |
12.6 in. | |
UL (120 V), CAN/CSA (120 V), CE, RoHS, IVD for certain catalog numbers | |
Lid Lock, steel armoured safety chamber, view port for speed validation, lid emergency release, certified aerosol-tight rotor lids | |
495 W | |
230 V |
16,220 rpm | |
Large, brightly lit LCD | |
25.4 cm | |
5 sec. to 9:59 hr. | |
31.9 cm | |
Microcentrifuge | |
Centrifuge 5427 R, rotary knobs | |
Yes |
The Centrifuge 5427 R is a non-automatic centrifuge for the separation of liquid substance mixtures from the human body and is specifically intended to be used as an accessory together with an in vitro diagnostic device and to enable its use according to its intended purpose. This product complies with the requirements of the EU In Vitro Diagnostics Regulation (IVDR) 2017/746. Eppendorf centrifuges are exclusively intended for indoor use by trained specialists.