missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ratiolab™ Centrifuge Tubes
Centrifuge tubes with red cap, printed graduations and frosted writing field.
Brand: Ratiolab™ 3300006
Additional Details : Weight : 5.17500kg
Description
- Polypropylene construction
- Free of RNase-, DNase-, endoxin-, pyrogen- and ATP
- Available with either conical or self-standing bottom
- Available sterile or non-sterile
- Temperature range from −80° to +121°C
Specifications
Red | |
15 mL | |
750 | |
Conical | |
Yes | |
17 mm | |
17 x g |
Transparent | |
Polypropylene | |
Sterile | |
Screw Cap | |
Yes | |
Yes |