missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ratiolab™ Centrifuge Tubes
Centrifuge tubes with red cap, printed graduations and frosted writing field.
£73.63 - £157.00
Specifications
Closure Color | Red |
---|---|
Color | Transparent |
Material | Polypropylene |
Closure Type | Screw Cap |
Closure Included | Yes |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
15275316
|
Ratiolab™
3300006 |
15 mL |
£157.00
Pack of 750 |
Estimated Shipment: 05-12-2024
Log in to see stock. |
|||||
10241460
|
Ratiolab™
3300003 |
50 mL |
£73.63
Pack of 250 |
In Stock
Log in to see stock. |
|||||
Description
- Polypropylene construction
- Free of RNase-, DNase-, endoxin-, pyrogen- and ATP
- Available with either conical or self-standing bottom
- Available sterile or non-sterile
- Temperature range from −80° to +121°C
Specifications
Red | |
Polypropylene | |
Yes | |
Yes |
Transparent | |
Screw Cap | |
Yes |