missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ Ceramus™ Classic Fix Volume Bottle Top Dispensers
Guarantees consistent precision and volume dispensing with reproducible results independent of the user. The proven unit for manual dispensing, featuring superior-quality materials, simple handling and well-engineered user comfort to make laboratory routines easier.
Brand: Hirschmann™ 9321100
This item is not returnable.
View return policy
Description
- For fixed and variable volumes, from 0.2 mL to 60 mL
- Complete unit can be steam sterilized at 121°C without dismantling
- Threaded suction hose fitting
- Piston made of high-purity aluminum oxide ceramic
- Digital volume configuration engagement, calibrated for a lifetime
- Optimum chemical and thermal resistance of parts conveying medium
- Individual quality certificate with conformity certificate
Specifications
0.6% | |
Autoclavable | |
ceramus™ classic FIX, fixed volume bottle top dispenser | |
2 fix | |
Thread adapter, dispensing nozzle, suction tube, valve wrench, calibration report | |
0.6% | |
0.2% |
Bottletop Dispenser | |
ISO 8655 | |
Aluminum Oxide Ceramic Piston, Duran Glass Cylinder | |
Bottle | |
0.05 mL | |
1 Ea. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction