missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ Ceramus™ Classic Fix Volume Bottle Top Dispensers
Guarantees consistent precision and volume dispensing with reproducible results independent of the user. The proven unit for manual dispensing, featuring superior-quality materials, simple handling and well-engineered user comfort to make laboratory routines easier.
£347.00 - £480.00
Specifications
Product Type | Bottletop Dispenser |
---|---|
Accuracy | 0.6% |
Autoclavable | Autoclavable |
Certifications/Compliance | ISO 8655 |
Description | ceramus™ classic FIX, fixed volume bottle top dispenser |
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
10248320
|
Hirschmann™
9321100 |
2 fix |
£347.00
Each |
Estimated Shipment: 03-02-2025
Log in to see stock. |
|||||
10249280
|
Hirschmann™
9341100 |
10 fix |
£356.00
Each |
Estimated Shipment: 17-01-2025
Log in to see stock. |
|||||
10310461
|
Hirschmann™
9351100 |
25 fix |
£480.00
Each |
Estimated Shipment: 03-02-2025
Log in to see stock. |
|||||
Description
- For fixed and variable volumes, from 0.2 mL to 60 mL
- Complete unit can be steam sterilized at 121°C without dismantling
- Threaded suction hose fitting
- Piston made of high-purity aluminum oxide ceramic
- Digital volume configuration engagement, calibrated for a lifetime
- Optimum chemical and thermal resistance of parts conveying medium
- Individual quality certificate with conformity certificate
Specifications
Bottletop Dispenser | |
Autoclavable | |
ceramus™ classic FIX, fixed volume bottle top dispenser | |
Bottle | |
0.05 mL | |
1 Ea. |
0.6% | |
ISO 8655 | |
Aluminum Oxide Ceramic Piston, Duran Glass Cylinder | |
Thread adapter, dispensing nozzle, suction tube, valve wrench, calibration report | |
0.6% | |
0.2% |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title