missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gestigkeit Harry CERAN™ Hotplate
CERAN™ Hotplates are extremely resistant to breakage and changes of temperature, will not distort, permeable to ultra-violet light and also highly acid-resistant.
Brand: Gestigkeit Harry 33EB-C
Code : A0
Additional Details : Weight : 0.80000kg
Description
- Construction: the low-mass CERAN™ plate is electrically heated over its full surface, and is embedded into a high-grade, stainless steel frame which is mounted on an internally insulated stainless steel housing.
- The temperature control is regulated by an electronic NiCr-Ni temperature sensor (regulating range between 50°C and 500°C). The controlleris built into a pressure-cast aluminum casing. The heating time for 500°C is approximately 8 minutes. In the EB Series the electrical connection between the controller and the hotplate is protected by a flexible metal hose.
Specifications
Hotplate | |
3 x 400 V, N+PE | |
50°C to 500°C |
500 x 500 x 100 mm | |
Ceramic | |
4400 W |