missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gestigkeit Harry CERAN™ Hotplate
CERAN™ Hotplates are extremely resistant to breakage and changes of temperature, will not distort, permeable to ultra-violet light and also highly acid-resistant.
£1760.00 - £2135.00
Specifications
Type | Hotplate |
---|---|
Top Plate Material | Ceramic |
Temperature (Metric) | 50°C to 500°C |
Product Code | Brand | Wattage | Voltage | Dimensions (L x W x H) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Wattage | Voltage | Dimensions (L x W x H) | Price | Quantity & Availability | |||
11794838
|
Gestigkeit Harry
22EB-C |
3000 W | 230 V | 350 x 500 x 100 mm |
£1760.00
Each |
Estimated Shipment: 10-10-2024
Log in to see stock. |
|||
11704848
|
Gestigkeit Harry
33EB-C |
4400 W | 3 x 400 V, N+PE | 500 x 500 x 100 mm |
£1940.00
Each |
Estimated Shipment: 10-10-2024
Log in to see stock. |
|||
11714848
|
Gestigkeit Harry
44EB-C |
5700 W | 3 x 400 V, N+PE | 650 x 500 x 100 mm |
£2135.00
Each |
Estimated Shipment: 10-10-2024
Log in to see stock. |
|||
Description
- Construction: the low-mass CERAN™ plate is electrically heated over its full surface, and is embedded into a high-grade, stainless steel frame which is mounted on an internally insulated stainless steel housing.
- The temperature control is regulated by an electronic NiCr-Ni temperature sensor (regulating range between 50°C and 500°C). The controlleris built into a pressure-cast aluminum casing. The heating time for 500°C is approximately 8 minutes. In the EB Series the electrical connection between the controller and the hotplate is protected by a flexible metal hose.
Specifications
Hotplate | |
Ceramic | |
50°C to 500°C |