missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Certified Vial Kit 9mm short thread, Clear Glass, 1.5mL, PP Screw Cap, Center hole, Silicone/PTFE septum
Certified Kit, Includes 100 vials and 100 caps with pre-assembled septa.
Brand: Fisherbrand™ 11 40 2692
This item is not returnable.
View return policy
Description
- Certified Kit ND9
- 9mm
- Glass
- Clear
- 1.5mL
- Screw Cap
- Center hole (6 mm)
- Polypropylene
- Silicone/PTFE
- Reusable two compartment trays protect vials and closure while keeping matching supplies together
Specifications
Blue | |
Silicone/PTFE | |
11.6 mm | |
1.6 mL | |
Polypropylene | |
32 mm | |
9-425 |
Microliter | |
Clear | |
Glass | |
100 | |
Screw Cap | |
1st Hydrolytic Class | |
No |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction