missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Certified Vial Kit 9mm short thread, Clear Glass, 1.5mL, PP Screw Cap, Center hole, Silicone/PTFE septum
Certified Kit, Includes 100 vials and 100 caps with pre-assembled septa.
Brand: Fisherbrand™
49.27 GBP valid until 2024-08-31
Use promo code "21743" to get your promotional price.
Additional Details : Weight : 0.31500kg
Description
- Certified Kit ND9
- 9mm
- Glass
- Clear
- 1.5mL
- Screw Cap
- Center hole (6 mm)
- Polypropylene
- Silicone/PTFE
- Reusable two compartment trays protect vials and closure while keeping matching supplies together
Specifications
Blue | |
Silicone/PTFE | |
11.6 mm | |
1.85 mL | |
Polypropylene | |
32 mm | |
9-425 |
Patched | |
Clear | |
Glass | |
100 | |
Screw Cap | |
1st Hydrolytic Class | |
Yes |