missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Chain Clamp

OHAUS™ Chain Clamp is designed to securely grip and position a variety of laboratory glassware.

Brand:  OHAUS™

62.80 GBP valid until 2024-12-31
Use promo code "23274" to get your promotional price.



Additional Details : Weight : 0.50000kg

 View more versions of this product

Product Code. 15792279

  • £72.65 / Each
In Stock
to see stock.
Add to basket

Description

Description

  • Corrosion-resistant stainless steel clamps provide excellent chemical resistance, durability, and can be autoclaved. Nickel-plated zinc clamps offer high-tensile strength at an economical price.
  • Prevent accidents in the lab! Versatile multi-purpose LabJaws clamps securely hold glassware and irregularly-shaped objects. Select from a variety of grip sizes, prong styles and adjustment types.
  • Choose from a variety of specialized LabJaws clamps with adjustable features to provide an exact fit for lab ware such as thermometers, thermocouples, columns, funnels, and round bottom flasks.
Specifications

Specifications

Chain Clamp
Clamp, Specialty, Chain, CLS-CHAINZM
7.40 in.
188.00 mm
Small
Nickel-plated
13 mm
5.000 in.
127 mm
35 to 170 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers