missing translation for 'onlineSavingsMsg'
Learn More
Learn More
OHAUS™ Chain Clamp
OHAUS™ Chain Clamp is designed to securely grip and position a variety of laboratory glassware.
£72.65 - £202.00
Product Code | Brand | Material | Length (Metric) Arm | Size | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Material | Length (Metric) Arm | Size | Price | Quantity & Availability | |||
15792279
|
OHAUS™
30392235 |
Nickel-plated | 127 mm | Small |
£72.65
Each |
In Stock
Log in to see stock. |
|||
15732309
|
OHAUS™
30392259 |
Nickel-plated | 127 mm | Large |
£80.50
Each |
In Stock
Log in to see stock. |
|||
15742309
|
OHAUS™
30392260 |
Nickel-plated | 305 mm | Large |
£87.98
Each |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||
15782269
|
OHAUS™
30392224 |
Stainless Steel | 127 mm | Large |
£202.00
Each |
In Stock
Log in to see stock. |
|||
Description
- Corrosion-resistant stainless steel clamps provide excellent chemical resistance, durability, and can be autoclaved. Nickel-plated zinc clamps offer high-tensile strength at an economical price.
- Prevent accidents in the lab! Versatile multi-purpose LabJaws clamps securely hold glassware and irregularly-shaped objects. Select from a variety of grip sizes, prong styles and adjustment types.
- Choose from a variety of specialized LabJaws clamps with adjustable features to provide an exact fit for lab ware such as thermometers, thermocouples, columns, funnels, and round bottom flasks.
Specifications
Chain Clamp | |
13 mm |