Learn More
Eppendorf™ Charger Carousel 2

Carries and charges up to six Eppendorf Xplorer™ or Xplorer plus™ models.
Brand: Eppendorf™ 3116000023
452.88 GBP valid until 2025-04-30
Use promo code "24138" to get your promotional price.
Description
Carries and charges up to six Eppendorf Xplorer™ or Xplorer plus™ models.
- When used with optional charger shells, the carousel can carry and charge Multipette E3/E3x and Multipette stream/Xstream
- Also perfect for manual Eppendorf pipettes when used with optional pipette holders
- Pipette holders and charger shells are interchangeable, no tools required
- Handle for easy transport from bench to bench
- Magnetic power connector for fast and easy connection
- Intelligent charging electronics with small power adapter
- Large rubber feet protect carousels from liquids spilled on workbench
- Cord wrap functionality for unused power cord
- Includes four interchangeable power plugs for different countries, 100 – 240 Volts, 50/60 Hz

Specifications
Pippetter Charging Stand | |
6 Eppendorf Xplorer™ or Xplorer™ plus Pipetters | |
6 |
Up to six Eppendorf Xplorer™ or Xplorer plus™ models | |
Charger Carousel 2 | |
100 - 240 V, 50/60 Hz |
Product Suggestions
Customers who viewed this item also viewed.
Special Offers
-
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
Days
8Hours
21Minutes
39Seconds
51 -
Multiple Manufacturers
Back to the Lab Summer Semester
Save up to 94% on Teaching Lab EssentialsPromo Code: 25721Expires: 2025-05-01
New Offer Save Now -
Multiple Manufacturers
Elevate Your Beverage Testing with Precision Solutions
Get amazing savings on products for your analysesPromo Code: 24135Expires: 2025-07-13
Days
83Hours
21Minutes
39Seconds
51New Offer Save Up to 85%
Your input is important to us. Please complete this form to provide feedback related to the content on this product.