Learn More
Thermo Scientific™ Chart Recorders for Ultra-Low Temperature Freezers
Record seven days of temperature performance at temperatures to -150° C.
Brand: Thermo Scientific™ FCR400FT
Code : NEW
Additional Details : Weight : 0.80000kg
Description
Record seven days of temperature performance at temperatures to -150° C using Thermo Scientific™ Chart Recorders for Ultra-Low Temperature Freezers. Recorders use 6″ (15cm) chart paper and are available as factory or field installed.
Features:- Seven-day recorder
- Functions to -150°C
- Field or factory installed
Ordering information:
- Field-installed units must be installed by a qualified professional
Specifications
Inkless Chart Recorder, Field Installed | |
-150°C | |
7 Days |
Chart Recorder | |
Forma™ 88400, TSU400 | |
Recorder |