Learn More
Thermo Scientific™ Chart Recorders for Ultra-Low Temperature Freezers
Record seven days of temperature performance at temperatures to -150° C.
Brand: Thermo Scientific™ 6383-6V
Additional Details : Weight : 3.00000kg
Descripción
Record seven days of temperature performance at temperatures to -150° C using Thermo Scientific™ Chart Recorders for Ultra-Low Temperature Freezers. Recorders use 6″ (15cm) chart paper and are available as factory or field installed.
Features:- Seven-day recorder
- Functions to -150°C
- Field or factory installed
Ordering information:
- Field-installed units must be installed by a qualified professional
Especificaciones
Inkless Chart Recorder, Field Installed | |
-150°C | |
7 Days | |
230 V |
Chart Recorder | |
Forma™ 88300, HERAfreeze™ HFU300T, Revco™ UxF300 | |
Recorder | |
230 V |