missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ ChemFluor™ FEP Tubing
Ideal for transfer of abrasive fluids and pharmaceutical processes
Brand: Cole-Parmer™ 96001-20
This item is not returnable.
View return policy
Description
- Good chemical resistance at a low cost.
- Temperature resistant.
- Low coefficient of friction, semi-flexible.
- Transparent.
- FDA compliant.
- Meets USP 23 Class VI.
- Temperature range: -454 to +400°F (-270 to +205°C).
- Sterilize: Autoclave, ethylene oxide or dry heat.
Specifications
ADCF;FDA;Non-DEHP;European Pharmacopoeia;NSF-51;NSF-61;3A;Non-Phthalate;USP | |
Autoclavable | |
Chemfluor | |
50 ft. | |
1.6 mm | |
-454°F | |
50 ft./Pk. | |
Transparent | |
400°F |
Low coefficient of friction, semi-flexible. | |
6.4 mm | |
9.6 mm | |
15.2 m | |
Transfer of abrasive fluids; pharmaceutical processes. | |
-270°C | |
Good chemical resistance at a low cost, temperature resistant. | |
106 psi | |
204°C |