missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ ChemFluor™ FEP Tubing
Ideal for transfer of abrasive fluids and pharmaceutical processes
£275.00 - £630.00
Specifications
Certifications/Compliance | ADCF;FDA;Non-DEHP;European Pharmacopoeia;NSF-51;NSF-61;3A;Non-Phthalate;USP |
---|---|
Description | Low coefficient of friction, semi-flexible. |
Autoclavable | Autoclavable |
Material | Chemfluor |
Overall Length (English) | 50 ft. |
Product Code | Brand | Diameter (Metric) Inner | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Price | Quantity & Availability | |||||
15487803
|
Cole-Parmer™
96001-22 |
7.9 mm |
£403.00
Each |
Estimated Shipment: 24-02-2025
Log in to see stock. |
|||||
11775698
|
Cole-Parmer™
96001-20 |
6.4 mm |
£630.00
Each |
Estimated Shipment: 24-02-2025
Log in to see stock. |
|||||
15457803
|
Cole-Parmer™
96001-14 |
4.8 mm |
£275.00
Each |
Estimated Shipment: 24-02-2025
Log in to see stock. |
|||||
Description
- Good chemical resistance at a low cost.
- Temperature resistant.
- Low coefficient of friction, semi-flexible.
- Transparent.
- FDA compliant.
- Meets USP 23 Class VI.
- Temperature range: -454 to +400°F (-270 to +205°C).
- Sterilize: Autoclave, ethylene oxide or dry heat.
Specifications
ADCF;FDA;Non-DEHP;European Pharmacopoeia;NSF-51;NSF-61;3A;Non-Phthalate;USP | |
Autoclavable | |
50 ft. | |
Transfer of abrasive fluids; pharmaceutical processes. | |
-270°C | |
Good chemical resistance at a low cost, temperature resistant. | |
400°F |
Low coefficient of friction, semi-flexible. | |
Chemfluor | |
15.2 m | |
-454°F | |
50 ft./Pk. | |
Transparent | |
204°C |