missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Chemical-resistant Cryogenic Polypropylene Laboratory Labels for M6/M7 Printers
Polypropylene material is ideal for general purpose barcode applications and withstands liquid nitrogen, autoclave and other harsh environments.
Brand: Brady™ 173497
This item is not returnable.
View return policy
Description
- Matte white polypropylene with acrylic adhesive is thermal transfer printable
- Ideal for laboratory identification such as vials, centrifuge tubes and test tubes
- Service temperature of -80°C to 70°C (-112°F to 158°F)
- Made of B-7425 polypropylene material
Specifications
Autoclavable | |
Permanent Acrylic | |
White | |
Die-cut | |
Single-side Printable | |
Labels | |
Equipment Labeling, General Identification, Laboratory Labeling, Temperature Indicating Labeling | |
No | |
Rectangle | |
-80°C to +70°C | |
0.102 mm | |
0.75 in. | |
25.4 mm |
ASTM D 1000, ASTM D 2979, RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC | |
None | |
Matte | |
Polypropylene | |
Thermal Transfer | |
Non-sterile | |
M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | |
250 Labels | |
-112°F to +158°F | |
0.004 in. | |
0.75 x 1 in. | |
1 in. | |
19.05 mm |