missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Chemical-resistant Cryogenic Polypropylene Laboratory Labels for M6/M7 Printers
Polypropylene material is ideal for general purpose barcode applications and withstands liquid nitrogen, autoclave and other harsh environments.
£60.20 - £96.85
Specifications
Autoclavable | Autoclavable |
---|---|
Certifications/Compliance | ASTM D 1000, ASTM D 2979, RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC |
Adhesive Type | Permanent Acrylic |
Coating | None |
Color | White |
Product Code | Brand | Dimensions (LxW) | Height (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (LxW) | Height (Metric) | Price | Quantity & Availability | ||||
17861519
|
Brady™
173495 |
0.5 x 1 in. | 12.7 mm |
£88.95
Pack of 500 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17868104
|
Brady™
173508 |
0.6 x 1.3 in. | 15.24 mm |
£92.90
Pack of 250 |
Estimated Shipment: 11-12-2024
Log in to see stock. |
||||
17838424
|
Brady™
173497 |
0.75 x 1 in. | 19.05 mm |
£83.60
Pack of 250 |
In Stock
Log in to see stock. |
||||
17878364
|
Brady™
174101 |
1 x 1.5 in. | 25.4 mm |
£96.85
Pack of 250 |
Estimated Shipment: 13-11-2024
Log in to see stock. |
||||
17858404
|
Brady™
174078 |
1.5 x 1.9 in. | 38.1 mm |
£71.25
Pack of 100 |
Estimated Shipment: 26-02-2025
Log in to see stock. |
||||
17858324
|
Brady™
173513 |
2 x 0.25 in. | 50.8 mm |
£60.20
Pack of 100 |
Estimated Shipment: 11-12-2024
Log in to see stock. |
||||
Description
- Matte white polypropylene with acrylic adhesive is thermal transfer printable
- Ideal for laboratory identification such as vials, centrifuge tubes and test tubes
- Service temperature of -80°C to 70°C (-112°F to 158°F)
- Made of B-7425 polypropylene material
Specifications
Autoclavable | |
Permanent Acrylic | |
White | |
Die-cut | |
Single-side Printable | |
Labels | |
Equipment Labeling, General Identification, Laboratory Labeling, Temperature Indicating Labeling | |
No | |
-112°F to +158°F | |
0.004 in. |
ASTM D 1000, ASTM D 2979, RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC | |
None | |
Matte | |
Polypropylene | |
Thermal Transfer | |
Non-sterile | |
M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | |
Rectangle | |
-80°C to +70°C | |
0.102 mm |