missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sampling Systems™ Chemical Spoon and Spatula
This versatile chemical spoon and spatula has a robust design and is made from 304 stainless steel. It can be used as both a spoon and a spatula to allow for greater versatility in the sampling of both powder and liquid products.
£3.57 - £10.70
Specifications
Product Type | Spoon |
---|---|
Material | Stainless Steel |
Autoclavable | Autoclavable |
Disposable | Reusable |
Graduated | No |
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
17942112
|
Sampling Systems™
A625-150 |
154 mm |
£3.57
Each |
Estimated Shipment: 05-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17962012
|
Sampling Systems™
A625-200 |
201 mm |
£5.35
Each |
Estimated Shipment: 05-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17952012
|
Sampling Systems™
A625-280 |
280 mm |
£8.92
Each |
Estimated Shipment: 05-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17992012
|
Sampling Systems™
A625-320 |
317 mm |
£10.70
Each |
Estimated Shipment: 05-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- No sharp edges or crevices, making it ideal for use in food, pharma and chemical companies
- Available in a range of sizes
- Heavy duty design for comfortable use
- Ideal for measuring, sampling and dosing powders and liquids
Specifications
Spoon | |
Autoclavable | |
No |
Stainless Steel | |
Reusable | |
Non-sterile |