Learn More
Brady™ Chemical and Temperature Resistant Polypropylene Labels
Mark dry, room temperature specimen containers with this economical, matte white polypropylene label material (B-7425). Print almost anywhere with a Brady™ portable label maker.
Marque: Brady™ 170847
48.70 GBP valid until 2024-07-31
Use promo code "21674" to get your promotional price.
Informations supplémentaires : Weight : 0.06800kg
Description
- Pre-sized for use on dry, room-temperature specimen containers or vials
- Resistant to extreme temperatures, moderate chemical contact and everyday use
- Made with a permanent acrylic adhesive for tight bonding onto smooth surfaces in extreme conditions
Spécification
Autoclavable | |
Permanent Acrylic | |
Matte | |
Polypropylene | |
Labels | |
Laboratory Labeling, Temperature Indicating Labeling | |
240 Labels/Cartridge | |
0.004 in. | |
0.375 in. | |
2.54 cm | |
0.375 in. |
RoHS Compliant to 2011/65/EU (Pass 2015/863) | |
Black on White | |
Die-cut | |
Thermal Transfer | |
Non-sterile | |
BMP51, M511 | |
-112°F to +158°F | |
0.375 x 1 in. | |
1 in. | |
0.5 in. |