missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Chemical and Temperature Resistant Polypropylene Labels
Mark dry, room temperature specimen containers with this economical, matte white polypropylene label material (B-7425). Print almost anywhere with a Brady™ portable label maker.
Brand: Brady™ 170846
81.84 GBP valid until 2024-12-31
Use promo code "21676" to get your promotional price.
This item is not returnable.
View return policy
Description
- Pre-sized for use on dry, room-temperature specimen containers or vials
- Resistant to extreme temperatures, moderate chemical contact and everyday use
- Made with a permanent acrylic adhesive for tight bonding onto smooth surfaces in extreme conditions
Specifications
Autoclavable | |
M5-31-7425 | |
Black on White | |
Die-cut | |
Thermal Transfer | |
Non-sterile | |
BMP51, M511 | |
-112°F to +158°F | |
1 x 1.5 in. | |
1.5 in. | |
0.5 in. |
RoHS Compliant to 2011/65/EU (Pass 2015/863) | |
Permanent Acrylic | |
Matte | |
Polypropylene | |
Labels | |
Component and Equipment Labeling, General Identification, Laboratory Labeling, Temperature Indicating Labeling | |
250 Labels/Cartridge | |
0.004 in. | |
1 in. | |
3.8 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction