missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Liebherr™ Chest Freezer
Use these freezers for general laboratory storage of temperature-sensitive samples. Liebherr™ Chest Freezers feature aluminum interior containers and stainless steel adjustable feet.
Brand: Liebherr™
Additional Details : Weight : 54.00000kg
Description
- Steel chest freezer
- Mechanic control system
- External Analog display
- Ergonomic handle with aluminum trim
- Fitted lock
Specifications
299 L | |
White | |
91.7 H x 99.8 W x 72.5 D cm | |
70.2 cm | |
220/240 V | |
R600A |
-14°C to -26°C | |
GTL3005X | |
52.6 cm | |
87.1 cm | |
50 Hz |