missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heathrow Scientific Chest Freezer Rack, Stainless Steel
The Chest Freezer Rack safely stores samples in your freezer. Constructed of corrosion-resistant stainless steel racks that are compatible with major brands of chest freezers.
Brand: Heathrow Scientific HS2862D
This item is not returnable.
View return policy
Description
- Chest Freezer Rack
- Rack has handle for easy transfer
- Robust mounting brackets assure handles stay securely in place for easy use
- Locking Rod Keeps tube storage boxes safely in place
Specifications
Chest Freezer Rack | |
Silver | |
Stainless Steel | |
Tube Boxes | |
8/Pk. | |
Box | |
5.5 in. | |
5.5 in. | |
25.5 in. |
8 x 1 | |
Tube Boxes | |
Non-sterile | |
HS2862D | |
1 Ea. | |
14.1 cm | |
14.1 cm | |
64.9 cm |