missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heathrow Scientific Chest Freezer Rack, Stainless Steel
The Chest Freezer Rack safely stores samples in your freezer. Constructed of corrosion-resistant stainless steel racks that are compatible with major brands of chest freezers.
£79.55 - £121.00
Specifications
Description | Chest Freezer Rack |
---|---|
Color | Silver |
Holds | Tube Boxes |
Material | Stainless Steel |
Sterility | Non-sterile |
Product Code | Brand | Array | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Array | Price | Quantity & Availability | |||||
16300766
|
Heathrow Scientific
HS2862AE |
13 x 1 |
£121.00
Each |
Estimated Shipment: 14-11-2024
Log in to see stock. |
|||||
16310766
|
Heathrow Scientific
HS2862D |
8 x 1 |
£79.55
Each |
Estimated Shipment: 14-11-2024
Log in to see stock. |
|||||
16320766
|
Heathrow Scientific
HS2862DA |
5 x 1 |
£81.45
Each |
Estimated Shipment: 14-11-2024
Log in to see stock. |
|||||
16330766
|
Heathrow Scientific
HS2862DB |
9 x 1 |
£110.00
Each |
Estimated Shipment: 14-11-2024
Log in to see stock. |
|||||
Description
- Chest Freezer Rack
- Rack has handle for easy transfer
- Robust mounting brackets assure handles stay securely in place for easy use
- Locking Rod Keeps tube storage boxes safely in place
Specifications
Chest Freezer Rack | |
Tube Boxes | |
Non-sterile | |
1 Ea. | |
14.1 cm | |
14.1 cm |
Silver | |
Stainless Steel | |
Tube Boxes | |
Box | |
5.5 in. | |
5.5 in. |