missing translation for 'onlineSavingsMsg'
Learn More

Mettler Toledo™ DX Series ISE Half-Cell Chloride Membrane Kit: DX235-CI-

For chloride ISE.

Brand:  Mettler Toledo™ 51340007

505.00 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.


Product Code. 10448961

  • £524.00 / 1 set

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers

Includes: Membrane, electrolyte solution, an identification ring (ID ring) and an adapter sleeve which will fit any Mettler Toledo titration stand
This item is not returnable. View return policy

Description

Description

Mount the membrane onto the shaft of your ISE half-cell, and you have a new ISE!

  • Measuring ion: Cl-
  • Measuring Range: 1 to 2 x 10-5 mol/L
  • Temperature Range: 0° to 80°C
  • Optimal pH Range: 2 to 13
  • Type of Membrane: Solid state
  • Shaft Material: POM
  • Electrolyte for Reference Electrode: 1 mol/L KNO3
  • ISA Solution: 1 mol/L KNO3
TRUSTED_SUSTAINABILITY
Specifications

Specifications

1 mol/L KNO3 (ISA)
Membrane: Solid state; Shaft: POM
Chloride Membrane Kit
1 to 2 x 10-5 mol/L
In gold Chloride ISE
0°C to 80°C
2 to 13
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Mettler Toledo™ DX Series ISE Half-Cell Chloride Membrane Kit: DX235-CI- > Chloride Membrane Kit

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.