missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Christeyns™ Chriox Spray
Chriox spray is an ecological, ready-to-use disinfectant based on peracetic acid.
£36.15 - £81.30
Specifications
Product Type | Surface Disinfectant |
---|---|
Color-coded | No |
Form | Clear Liquid |
Scent | Unscented |
Sterility | Non-sterile |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
17890245
|
Christeyns™
391172 |
750 mL |
£36.15
4.50 L |
Estimated Shipment: 28-08-2024
Log in to see stock. |
|||||
17800265
|
Christeyns™
391173 |
5 L |
£81.30
5 L |
Estimated Shipment: 28-08-2024
Log in to see stock. |
|||||
Description
- Eco-detergent certified by ECOCERT Greenlife according to the ECOCERT standard
- Suitable for cleaning all washable surfaces (including in the food industry)
- Spray the pure product on the surface to be treated or preferably on a clean, nonwoven cloth, and leave on for 5 to 15 min.
Specifications
Surface Disinfectant | |
Clear Liquid | |
Non-sterile |
No | |
Unscented |