missing translation for 'onlineSavingsMsg'
Learn More

Azpack™ Nylon Non-Releasable Cable Ties, 100 x 2.5mm

Tie up and organize computer cables, wires and other items. Azpack™ Nylon Non-Releasable Cable Ties, 100 x 2.5mm will not unfasten once locking mechanism is engaged.

Brand:  Azpack™ 12306367

5.22 GBP valid until 2024-07-31
Use promo code "21640" to get your promotional price.



Code : 03

Additional Details : Weight : 0.02880kg

 View more versions of this product

Product Code. 12306367

  • £11.85 / Pack of 100
Estimated Shipment: 05-08-2024
to see stock.
Add to basket

Description

Description

Available in assorted sizes and colors.
  • Material - nylon
  • Operating temperature: cable ties -40°C to 85°C, adhesive bases -20°C to 60°C
  • Flammability rating UL94 class V2
Specifications

Specifications

Cable Tie
Purple
2.5 mm
8 kg
UL94 Class V2
Nylon
100 mm
100 x 2.5 mm
100/Pk.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers