missing translation for 'onlineSavingsMsg'
Learn More

Azpack™ Nylon Non-Releasable Cable Ties, 100 x 2.5mm

Tie up and organize computer cables, wires and other items. Azpack™ Nylon Non-Releasable Cable Ties, 100 x 2.5mm will not unfasten once locking mechanism is engaged.

Brand:  Azpack™ 12396357

 View more versions of this product

Product Code. 12396357

  • £12.95 / Pack of 100
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

You may only order up to the available stock. Where an alternative item has been identified it will be shown below
This item is not returnable. View return policy

Description

Description

Available in assorted sizes and colors.
  • Material - nylon
  • Operating temperature: cable ties -40°C to 85°C, adhesive bases -20°C to 60°C
  • Flammability rating UL94 class V2
Specifications

Specifications

Cable Tie
Silver
2.5 mm
8 kg
UL94 Class V2
Nylon
100 mm
100 x 2.5 mm
100/Pk.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers