Learn More
Azpack™ Steel Spheres for Viscometer
Helps with the measurement of fluid thickness. Azpack™ Steel Spheres for Viscometer are made of carbon chrome steel.
Brand: Azpack™ 10620473
Description
- Constructed of carbon chrome steel
- Round shape
- Available in 4 sizes
- For use with viscometer
- Density: 7.785g/nL
Specifications
Spare Steel Balls | |
Viscometer | |
Steel |
25 to 850 Strokes | |
2.38mm dia. | |
25 to 850 Strokes |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.