Learn More
JG Finneran™ WISP™ Style Screw Thread Vials, 15 x 45mm, 13-425 Neck
Designed to work in Shimadzu and Waters WISP™ 48 position autosamplers. JG Finneran Associates™ WISP™ Style Screw Thread Vials, 15 x 45mm, 13-425 Neck are available in clear or amber glass or in natural plastic for use in a variety of applications.
Brand: JG Finneran™ 34013E-1545
10.46 GBP valid until 2024-07-31
Use promo code "21640" to get your promotional price.
Code : 17
Additional Details : Weight : 0.01000kg
Description
- Designed to work in Shimadzu and Waters WISP™ 48 position autosamplers
- Choose from clear or amber (for light-sensitive samples) Type I borosilicate glass
- Limited volume vials made of clear polypropylene plastic are also available
- Unique StepVial design precisely centers a limited volume insert in the vial neck
- Available with graduated marking spots, which facilitate filling vials to a desired level and viewing sample volumes
- Caps not included; sold separately
Specifications
Clear | |
Borosilicate Glass (Type 1) | |
Chromatography using Shimadzu and Waters WISP™ 48 position autosamplers | |
1.0, 2.0 and 3.0mL | |
Screw | |
100 | |
45 mm | |
13 mm |
15 mm | |
4 mL | |
Yes | |
Vials only (Caps are sold separately.) | |
1000 Pack | |
Screw Cap | |
100 Pk. | |
White |