missing translation for 'onlineSavingsMsg'
Learn More
Learn More
JG Finneran™ WISP™ Style Screw Thread Vials, 15 x 45mm, 13-425 Neck
Designed to work in Shimadzu and Waters WISP™ 48 position autosamplers. JG Finneran Associates™ WISP™ Style Screw Thread Vials, 15 x 45mm, 13-425 Neck are available in clear or amber glass or in natural plastic for use in a variety of applications.
£29.75 - £461.00
Specifications
Diameter (Metric) Outer | 15 mm |
---|---|
For Use With (Application) | Chromatography using Shimadzu and Waters WISP™ 48 position autosamplers |
Includes | Vials only (Caps are sold separately.) |
Neck Style | Screw |
No. per Case | 1000 Pack |
Product Code | Brand | Color | Material | Marking Spot | Volume (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Material | Marking Spot | Volume (Metric) | Price | Quantity & Availability | ||
10430271
|
JG Finneran™
34013-1545A |
Amber | Borosilicate Glass (Type 1) | No | 4 mL |
£106.00
Pack of 100 |
In Stock
Log in to see stock. |
||
10506972
|
JG Finneran™
34013-1545 |
Clear | Borosilicate Glass (Type 1) | No | 4 mL |
£71.00
Pack of 100 |
In Stock
Log in to see stock. |
||
12317069
|
JG Finneran™
34013E-1545A |
Amber | Borosilicate Glass (Type 1) | White | 4 mL |
£33.80
Pack of 100 |
In Stock
Log in to see stock. |
||
12307069
|
JG Finneran™
34013E-1545 |
Clear | Borosilicate Glass (Type 1) | White | 4 mL |
£29.75
Pack of 100 |
In Stock
Log in to see stock. |
||
12396999
|
JG Finneran™
32513P-1545 |
Clear | Polypropylene | No | 2.5 mL |
£461.00
Pack of 1000 |
Estimated Shipment: 24-09-2024
Log in to see stock. |
||
Description
- Designed to work in Shimadzu and Waters WISP™ 48 position autosamplers
- Choose from clear or amber (for light-sensitive samples) Type I borosilicate glass
- Limited volume vials made of clear polypropylene plastic are also available
- Unique StepVial design precisely centers a limited volume insert in the vial neck
- Available with graduated marking spots, which facilitate filling vials to a desired level and viewing sample volumes
- Caps not included; sold separately
Specifications
15 mm | |
Vials only (Caps are sold separately.) | |
1000 Pack | |
Screw Cap |
Chromatography using Shimadzu and Waters WISP™ 48 position autosamplers | |
Screw | |
100 | |
13 mm |