missing translation for 'onlineSavingsMsg'
Learn More

JG Finneran™ WISP™ Style Screw Thread Vials, 15 x 45mm, 13-425 Neck

Designed to work in Shimadzu and Waters WISP™ 48 position autosamplers. JG Finneran Associates™ WISP™ Style Screw Thread Vials, 15 x 45mm, 13-425 Neck are available in clear or amber glass or in natural plastic for use in a variety of applications.

Brand:  JG Finneran™ 32513P-1545

Code : 17

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 12396999

  • £461.00 / Pack of 1000
Estimated Shipment: 24-09-2024
to see stock.
Add to basket

Description

Description

  • Designed to work in Shimadzu and Waters WISP™ 48 position autosamplers
  • Choose from clear or amber (for light-sensitive samples) Type I borosilicate glass
  • Limited volume vials made of clear polypropylene plastic are also available
  • Unique StepVial design precisely centers a limited volume insert in the vial neck
  • Available with graduated marking spots, which facilitate filling vials to a desired level and viewing sample volumes
  • Caps not included; sold separately
Specifications

Specifications

Clear
Polypropylene
Chromatography using Shimadzu and Waters WISP™ 48 position autosamplers
Vials only (Caps are sold separately.)
1000 Pack
Screw Cap
1000/Pk.
No
15 mm
2.5 mL
No
Screw
100
45 mm
13 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers