missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Chromabond™ C18 Glass Column
Brand: Macherey-Nagel™ 730005G
This item is not returnable.
View return policy
Specifications
Silica | |
6 mL | |
Solid Phase Extraction | |
Chromabond C18 | |
Polar secondary interaction | |
500 m2/g |
14% | |
SPE | |
45 μm | |
Solid Phase Extraction Column | |
60 μm |