missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Chromabond™ C18 Glass Column
£185.98 - £245.20
Specifications
Base Material | Silica |
---|---|
Carbon Load | 14% |
Column Type | SPE |
Particle Size | 45 μm |
Sorbent | Chromabond C18 |
Specifications
Silica | |
SPE | |
Chromabond C18 | |
Polar secondary interaction | |
500 m2/g |
14% | |
45 μm | |
Solid Phase Extraction Column | |
60 μm |