missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Chromabond™ PSA Polypropylene SPE Column
£175.00 - £294.00
Specifications
Base Material | Silica |
---|---|
Column Type | SPE |
For Use With (Application) | Solid Phase Extraction |
Particle Size | 45 μm |
Sorbent | Chromabond PSA |
Product Code | Brand | Column Capacity (Metric) | Bed Weight | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Column Capacity (Metric) | Bed Weight | Price | Quantity & Availability | ||||
10726712
|
Macherey-Nagel™
730462 |
3 mL | 500 mg |
£180.00
Pack of 50 |
Estimated Shipment: 16-08-2024
Log in to see stock. |
||||
10491472
|
Macherey-Nagel™
730464 |
6 mL | 1 g |
£175.00
Pack of 30 |
Estimated Shipment: 22-08-2024
Log in to see stock. |
||||
10318551
|
Macherey-Nagel™
730460 |
1 mL | 100 mg |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Specifications
Silica | |
Solid Phase Extraction | |
Chromabond PSA | |
p-p Interaction | |
500 m2/g |
SPE | |
45 μm | |
Solid Phase Extraction Column | |
60 μm |