missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Chromabond™ PTS Separation Column

Separate compounds with gravity flow phase separation. Chromabond™ PTS Separation Columns come in a variety of capacities for solvents heavier than water.

Brand:  Macherey-Nagel™ 730714

Code : 50

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 12854431

  • £166.00 / Pack of 100
Estimated Shipment: 22-08-2024
to see stock.
Add to basket

Description

Description

  • Automatic separation of a two-phase mixture without separation funnel
  • Two-phase mixtures are completely applied to the column and the phase boundary is determined without further work.
  • The special membrane automatically stops the flow when the lower phase has passed.
  • The upper phase remains in the column, thus both phases are available for futher analysis. 
  • Columns must not be run with vacuum or pressure
  • PTS for solvents heavier than water, e.g., for trichloromethane, dichloromethane maximum size 150 mL
Specifications

Specifications

6 mL
For Solvents Heavier Than Water, for Trichloromethane, Dichloromethane
Phase Separation Column
SPE
Chromabond PTS
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers