missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Chromabond™ PTS Separation Column

Separate compounds with gravity flow phase separation. Chromabond™ PTS Separation Columns come in a variety of capacities for solvents heavier than water.

Brand:  Macherey-Nagel™ 730720

Code : 50

Additional Details : Weight : 0.20000kg

 View more versions of this product

Product Code. 12877821

  • £137.00 / Pack of 50
Estimated Shipment: 05-08-2024
to see stock.
Add to basket

Description

Description

  • Automatic separation of a two-phase mixture without separation funnel
  • Two-phase mixtures are completely applied to the column and the phase boundary is determined without further work.
  • The special membrane automatically stops the flow when the lower phase has passed.
  • The upper phase remains in the column, thus both phases are available for futher analysis. 
  • Columns must not be run with vacuum or pressure
  • PTS for solvents heavier than water, e.g., for trichloromethane, dichloromethane maximum size 150mL
Specifications

Specifications

45 mL
For Solvents Heavier Than Water, for Trichloromethane, Dichloromethane
Phase Separation Column
SPE
Chromabond PTS
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers