missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Chromabond™ SiOH Polypropylene SPE Column

Brand:  Macherey-Nagel™ 730073

Code : 50

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 10258080

  • £131.00 / Pack of 50
Estimated Shipment: 28-08-2024
to see stock.
Add to basket

Description

Description

Specifications

Specifications

3 mL
Adsorbent Weight: 500mg
Solid Phase Extraction Column
500 m2/g
SPE
45 μm
60 μm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers