missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Chromabond™ SiOH Polypropylene SPE Column
£90.35 - £190.00
Specifications
Column Type | SPE |
---|---|
Particle Size | 45 μm |
Type | Solid Phase Extraction Column |
Pore Size | 60 μm |
Surface Area (Metric) | 500 m2/g |
Product Code | Brand | Column Capacity (Metric) | Description | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Column Capacity (Metric) | Description | Price | Quantity & Availability | ||||
10619342
|
Macherey-Nagel™
730217 |
15 mL | Adsorbent Weight: 2g |
£123.00
Pack of 20 |
Estimated Shipment: 18-09-2024
Log in to see stock. |
||||
10105650
|
Macherey-Nagel™
730071 |
1 mL | Adsorbent Weight: 100mg |
£144.00
Pack of 100 |
Estimated Shipment: 18-09-2024
Log in to see stock. |
||||
10594431
|
Macherey-Nagel™
730214 |
3 mL | Adsorbent Weight: 200mg |
£121.00
Pack of 50 |
Estimated Shipment: 18-09-2024
Log in to see stock. |
||||
10258080
|
Macherey-Nagel™
730073 |
3 mL | Adsorbent Weight: 500mg |
£131.00
Pack of 50 |
Estimated Shipment: 18-09-2024
Log in to see stock. |
||||
10124801
|
Macherey-Nagel™
730406 |
45 mL | Adsorbent Weight: 5g |
£190.00
Pack of 20 |
Estimated Shipment: 18-09-2024
Log in to see stock. |
||||
12746711
|
Macherey-Nagel™
730107 |
6 mL | Adsorbent Weight: 2g |
£147.00
Pack of 30 |
Estimated Shipment: 18-09-2024
Log in to see stock. |
||||
10195690
|
Macherey-Nagel™
730075 |
6 mL | Adsorbent Weight: 1g |
£102.00
Pack of 30 |
Estimated Shipment: 18-09-2024
Log in to see stock. |
||||
10669961
|
Macherey-Nagel™
730070 |
6 mL | Adsorbent Weight: 500mg |
£90.35
Pack of 30 |
Estimated Shipment: 18-09-2024
Log in to see stock. |
||||
10256281
|
Macherey-Nagel™
730072 |
70 mL | Adsorbent Weight: 10g |
£137.00
Pack of 10 |
Estimated Shipment: 18-09-2024
Log in to see stock. |
||||
Specifications
SPE | |
Solid Phase Extraction Column | |
500 m2/g |
45 μm | |
60 μm |