Learn More
Chromacol Regenerated Cellulose Acetate Syringe Filters
Thermo Scientific™ Chromacol Regenerated Cellulose Acetate Syringe Filters are offered in a selection of diameters and pore sizes.
Brand: Thermo Scientific Chromacol 17-SF-45(RC)
Code : 17
Additional Details : Weight : 0.23000kg
Description
Thermo Scientific™ Chromacol Regenerated Cellulose Acetate Syringe Filters are offered in a selection of diameters and pore sizes.
Specifications
RC; 0.45um pore size; 17mm diameter | |
Cellulose Acetate | |
Syringe Filter |
Regenerated Cellulose | |
0.45 μm | |
17 mm |