missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Chromacol Regenerated Cellulose Acetate Syringe Filters
Thermo Scientific™ Chromacol Regenerated Cellulose Acetate Syringe Filters are offered in a selection of diameters and pore sizes.
£131.95 - £236.00
Product Code | Brand | Material | Diameter (Metric) | Pore Size | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Material | Diameter (Metric) | Pore Size | Price | Quantity & Availability | |||
12366878
|
Thermo Scientific Chromacol
17-SF-02(RC) |
Regenerated Cellulose | 17 mm | 0.2 μm |
£236.00
Pack of 100 |
In Stock
Log in to see stock. |
|||
12334777
|
Thermo Scientific Chromacol
30-SF-07(GMF) |
Glass Fiber | 30 mm | 0.7 μm |
£235.00
Pack of 100 |
In Stock
Log in to see stock. |
|||
12354777
|
Thermo Scientific Chromacol
30-SF-12(GMF) |
Glass Fiber | 30 mm | 1.2 μm |
£156.00
Pack of 100 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||
12336888
|
Thermo Scientific Chromacol
17-SF-45(RC) |
Regenerated Cellulose | 17 mm | 0.45 μm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
12374797
|
Thermo Scientific Chromacol
4-SF-02(RC) |
Regenerated Cellulose | 4 mm | 0.2 μm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
Thermo Scientific™ Chromacol Regenerated Cellulose Acetate Syringe Filters are offered in a selection of diameters and pore sizes.
Specifications
Syringe Filter |