Learn More
Chromacol Regenerated Cellulose Acetate Syringe Filters
Thermo Scientific™ Chromacol Regenerated Cellulose Acetate Syringe Filters are offered in a selection of diameters and pore sizes.
Brand: Thermo Scientific Chromacol 30-SF-12(GMF)
90.03 GBP valid until 2024-12-31
Use promo code "23262" to get your promotional price.
Code : 17
Additional Details : Weight : 0.50000kg
Description
Thermo Scientific™ Chromacol Regenerated Cellulose Acetate Syringe Filters are offered in a selection of diameters and pore sizes.
Specifications
GMF; 1.2um pore size; 30mm diameter | |
1.2 μm | |
30 mm |
Glass Fiber | |
Syringe Filter |