Learn More
Chromacol Regenerated Cellulose Acetate Syringe Filters
Thermo Scientific™ Chromacol Regenerated Cellulose Acetate Syringe Filters are offered in a selection of diameters and pore sizes.
Brand: Thermo Scientific Chromacol 17-SF-02(RC)
221.36 GBP valid until 2024-12-31
Use promo code "23262" to get your promotional price.
Code : 17
Additional Details : Weight : 0.23850kg
Description
Thermo Scientific™ Chromacol Regenerated Cellulose Acetate Syringe Filters are offered in a selection of diameters and pore sizes.
Specifications
RC; 0.2um pore size; 17mm diameter | |
0.2 μm | |
17 mm |
Regenerated Cellulose | |
Syringe Filter |