missing translation for 'onlineSavingsMsg'
Learn More

Lenz Laborglasintrumente Chromatographic Columns with Frit and NS Socket with PTFE or Needle-Valve Stopcock

Made of high quality materials. Each manufacturing step is tested through an extensive quality management system, based on DIN ISO 9001/EN 29001.

Brand:  Lenz Laborglasintrumente 05450801

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 11994011

  • £108.00 / Each
Estimated Shipment: 09-08-2024
to see stock.
Add to basket

Description

Description

  • Chromatographic columns
  • With sintered frit (porosity: 0)
  • With PTFE stopcock or needle-valve stopcock (bore: 0 to 2.5 mm)
  • Made of DURAN™ tubing
Specifications

Specifications

Needle-valve stopcock
15 mL
200 mm
10 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers