missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lenz Laborglasintrumente Chromatographic Columns with Frit and NS Socket with PTFE or Needle-Valve Stopcock
Made of high quality materials. Each manufacturing step is tested through an extensive quality management system, based on DIN ISO 9001/EN 29001.
£108.00 - £131.00
Product Code | Brand | Diameter (Metric) Outer | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Outer | Price | Quantity & Availability | |||||
10007799
|
Lenz Laborglasintrumente
05450803 |
15 mm |
£109.00
Each |
Estimated Shipment: 09-08-2024
Log in to see stock. |
|||||
10017799
|
Lenz Laborglasintrumente
05450806 |
30 mm |
£131.00
Each |
Estimated Shipment: 09-08-2024
Log in to see stock. |
|||||
10755632
|
Lenz Laborglasintrumente
05450804 |
20 mm |
£122.00
Each |
Estimated Shipment: 09-08-2024
Log in to see stock. |
|||||
11994011
|
Lenz Laborglasintrumente
05450801 |
10 mm |
£108.00
Each |
Estimated Shipment: 09-08-2024
Log in to see stock. |
|||||
Description
- Chromatographic columns
- With sintered frit (porosity: 0)
- With PTFE stopcock or needle-valve stopcock (bore: 0 to 2.5 mm)
- Made of DURAN™ tubing
Specifications
Needle-valve stopcock |