missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Chromofil™ PTFE Syringe Filter
Filter nonpolar liquids and gases. Chromofil™ PTFE Syringe Filters with polytetrafluorethylne membrane come color coded.
£111.00 - £179.00
Specifications
Material | PTFE |
---|---|
Hydrophobicity | Hydrophobic |
Quantity | 100 Pack |
Type | Syringe Filter |
Product Code | Brand | Pore Size | Diameter (Metric) Membrane | Color | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Pore Size | Diameter (Metric) Membrane | Color | Price | Quantity & Availability | |||
10775952
|
Macherey-Nagel™
729014 |
0.2 μm | 3 mm | Colorless Top and Colorless Bottom |
£179.00
Pack of 100 |
Estimated Shipment: 03-10-2024
Log in to see stock. |
|||
10496471
|
Macherey-Nagel™
729007 |
0.2 μm | 25 mm | Yellow Top, Colorless Bottom |
£111.00
Pack of 100 |
Estimated Shipment: 20-08-2024
Log in to see stock. |
|||
10279981
|
Macherey-Nagel™
729008 |
0.2 μm | 15 mm | Yellow Top, Colorless Bottom |
£111.00
Pack of 100 |
Estimated Shipment: 20-08-2024
Log in to see stock. |
|||
10418781
|
Macherey-Nagel™
729009 |
0.45 μm | 15 mm | Colorless Top and Colorless Bottom |
£115.00
Pack of 100 |
Estimated Shipment: 19-07-2024
Log in to see stock. |
|||
Description
- Syringe filters with polytetrafluoroethylene membrane
- Color-coded
- Hydrophobic membrane
- For nonpolar liquids and gases
- Very resistant towards all kinds of solvents as well as acids and bases
- Flushing with alcohol, followed by water, makes the originally hydrophobic membrane more hydrophilic.
Specifications
PTFE | |
Hydrophobic | |
100 Pack | |
Syringe Filter |